Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Check Valve

  • Mfr # YC50075S

  • Zoro # G714385759


product price: $1,417.99
/ea
Free Shipping & Returns

Key Features

Hex Size
1 3/16 in
Body Material
PVDF
Standards
ASTM D1784
Seal Material
FKM
Connection Size - Side 1
3/4 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
YC50075S
Zoro #
G714385759
UPC #
0610377377591
Country of Origin
United States

Dimensions

Hex Size
1 3/16 in
Connection Size - Side 1
3/4 in
Height - Cap to Inlet Center
2 7/8 in
Nominal Valve Size
3/4 in
Connection Size - Side 2
3/4 in

Details

Body Material
PVDF
Standards
ASTM D1784
Item
Piston Check Valve
Seal Material
FKM
Manufacturer Warranty
3 yr
Operating Temperature - Maximum
300 Degrees F
Maximum Pressure - Operating
150 psi
Mounting Orientation
Horizontal
Valve Body Style
Y-Style
Check Mechanism
Piston
Silent Check
Standard
Coefficient of Volume (Cv)
3
Includes Counterweight
No Counterweight
3-A Standard Compliance
Not Rated
Operating Temperature - Minimum
10 Degrees F
For Media
Corrosive Chemicals
Connection Type - Side 1
Socket
Connection Gender - Side 1
Female
Connection Gender - Side 2
Female
Maximum Pressure - Steam
Not Rated
Connection Type - Side 2
Socket
Valve Ways
2-Way
Check Mechanism Material
316 Stainless Steel
Valve Series
YC

Description

Check Valve

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.