Electric 2-Way Ball Valve, 1 1/2", PVC

  • Mfr # HRSTBH115STE
  • Zoro # G907967342
product price: 
$
1,073.99
/ea
Free Shipping & Returns

Key Features

Pipe Size
1 1/2 in
Body Material
PVC
Seat Material
PTFE
Overall Length
7.39 in
Stem Material
PVC
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
HRSTBH115STE
Zoro #
G907967342
UPC #
-
Country of Origin
United States

Dimensions

Pipe Size
1 1/2 in
Overall Length
7.39 in
Connection Size - Side 2
1 1/2 in
Nominal Valve Size
1 1/2 in
Connection Size - Side 1
1 1/2 in
Wire Rope Length
7.39 in
Length
7.39 in

Details

Body Material
PVC
Item
Electrically Actuated Two-Way Ball Valve
Seat Material
PTFE
Stem Material
PVC
Ball Material
PVC
Voltage
120V AC
Standards
ASTM D1784, CSA, NSF 372
Body Seal Material
EPDM
Port
Full
Connection Type
Socket x Thread
Max. Pressure
250 psi
Seal Material
EPDM
IP Rating
IP67
Fail Safe Position
Fail Last
Maximum Pressure - Operating
250 psi
Included Mounting
ISO 5211 Actuator Mounting Pad
Operating Temperature - Maximum
140 Degrees F
For Media
Corrosive Chemicals, Water
Connection Gender - Side 1
Female
Valve Construction
Three-Piece
NSF Certifications for Food and Drinking Water
NSF 61
Coefficient of Volume (Cv)
8
Actuator Features
Auxiliary Limit Switch, Manual Override, Position Indicator, Thermal Overload Protection
Connection Gender - Side 2
Female
Actuator Duty Cycle
25 %
Actuator Cycle Time - 90 Degrees
9 sec
Actuator Series
HRS
Operating Temperature - Minimum
34 Degrees F
Actuator Motor Type
Reversing
Valve Ways
2-Way
Manufacturer Warranty
3 yr
Connection Type - Side 2
True-Union Socket/True-Union NPT
Ball Port Style
Full Port
3-A Standard Compliance
Not Rated
Actuator Operation
90 Degrees
Connection Type - Side 1
True-Union Socket/True-Union NPT
Valve Body Style
Straight
Maximum Pressure - Combustible Gas
Not Rated
NEMA Enclosure Rating
4, 4X
Valve Series
TBH

Description

Electrically Actuated Two-Way Ball Valve, Ball Material PVC, Nominal Valve Size 1 1/2 in, Maximum Pressure - Operating 250 psi, Actuator Operation 90 Degrees , Valve Body Style Straight, Seat Material PTFE, Seal Material EPDM, Voltage 120V AC, Fail Safe Position Fail Last, IP Rating IP67, Actuator Cycle Time - 90 Degrees 9 sec, Valve Construction Three-Piece, Actuator Features Auxiliary Limit Switch, Manual Override, Position Indicator, Thermal Overload Protection

Restrictions

Ratings & reviews