Electric 2-Way Ball Valve, 2", PVC

  • Mfr # HRSTBH120STE
  • Zoro # G307967324
product price: 
$
1,153.99
/ea
Free Shipping & Returns

Key Features

Pipe Size
2 in
Body Material
PVC
Overall Length
7.99 in
Standards
ASTM D1784, CSA, NSF 372
Voltage
120V AC
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
HRSTBH120STE
Zoro #
G307967324
UPC #
-
Country of Origin
United States

Dimensions

Pipe Size
2 in
Overall Length
7.99 in
Connection Size - Side 2
2 in
Connection Size - Side 1
2 in
Nominal Valve Size
2 in
Wire Rope Length
7.99 in
Length
7.99 in

Details

Body Material
PVC
Standards
ASTM D1784, CSA, NSF 372
Voltage
120V AC
Seal Material
EPDM
Temp. Range
-22 Degrees to 158 Degrees F
Mount
Integral
Stem Type
Blowout Resistant
Connection Type
Socket x Thread
Ball Material
PVC
Stem Material
PVC
Body Seal Material
EPDM
Seat Material
PTFE
Item
Electrically Actuated Two-Way Ball Valve
Port
Full
Max. Pressure
250 psi
Operating Temperature - Maximum
140 Degrees F
NSF Certifications for Food and Drinking Water
NSF 61
Actuator Duty Cycle
25 %
Operating Temperature - Minimum
34 Degrees F
IP Rating
IP67
Actuator Operation
90 Degrees
Actuator Motor Type
Reversing
Coefficient of Volume (Cv)
8
Ball Port Style
Full Port
Manufacturer Warranty
3 yr
Connection Gender - Side 1
Female
Actuator Cycle Time - 90 Degrees
9 sec
Fail Safe Position
Fail Last
Actuator Features
Auxiliary Limit Switch, Manual Override, Position Indicator, Thermal Overload Protection
Maximum Pressure - Combustible Gas
Not Rated
Maximum Pressure - Operating
250 psi
Actuator Series
HRS
Valve Body Style
Straight
Connection Type - Side 1
True-Union Socket/True-Union NPT
Connection Type - Side 2
True-Union Socket/True-Union NPT
NEMA Enclosure Rating
4, 4X
Valve Ways
2-Way
3-A Standard Compliance
Not Rated
Connection Gender - Side 2
Female
For Media
Corrosive Chemicals, Water
Included Mounting
ISO 5211 Actuator Mounting Pad
Valve Construction
Three-Piece
Valve Series
TBH

Description

Electrically Actuated Two-Way Ball Valve, Ball Material PVC, Nominal Valve Size 2 in, Maximum Pressure - Operating 250 psi, Actuator Operation 90 Degrees , Valve Body Style Straight, Seat Material PTFE, Seal Material EPDM, Voltage 120V AC, Fail Safe Position Fail Last, IP Rating IP67, Actuator Cycle Time - 90 Degrees 9 sec, Valve Construction Three-Piece, Actuator Features Auxiliary Limit Switch, Manual Override, Position Indicator, Thermal Overload Protection, Connection Gender - Side 1 Female

Restrictions

Ratings & reviews