Shop HAYWARD FLOW CONTROL

Electric 2-Way Ball Valve, 1 1/4", PVC

  • Mfr # HRSTBH112STE
  • Zoro # G707967344

product price: 
$
1,057.99
/ea
Free Shipping & Returns

Key Features

Pipe Size
1 1/4 in
Body Material
PVC
Seal Material
EPDM
Stem Material
PVC
Voltage
120V AC
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
HRSTBH112STE
Zoro #
G707967344
UPC #
-
Country of Origin
United States

Dimensions

Pipe Size
1 1/4 in
Overall Length
6.83 in
Nominal Valve Size
1 1/4 in
Connection Size - Side 1
1 1/4 in
Connection Size - Side 2
1 1/4 in
Wire Rope Length
6.83 in
Length
6.83 in

Details

Body Material
PVC
Seal Material
EPDM
Stem Material
PVC
Voltage
120V AC
Connection Type
Socket x Thread
Seat Material
PTFE
Body Seal Material
EPDM
Ball Material
PVC
Standards
ASTM D1784, CSA, NSF 372
Item
Electrically Actuated Two-Way Ball Valve
Max. Pressure
250 psi
Port
Full
Fail Safe Position
Fail Last
Valve Construction
Three-Piece
Actuator Duty Cycle
25 %
Operating Temperature - Minimum
34 Degrees F
Actuator Series
HRS
Actuator Operation
90 Degrees
For Media
Corrosive Chemicals, Water
Valve Body Style
Straight
IP Rating
IP67
NSF Certifications for Food and Drinking Water
NSF 61
3-A Standard Compliance
Not Rated
Connection Gender - Side 1
Female
Valve Ways
2-Way
Operating Temperature - Maximum
140 Degrees F
Ball Port Style
Full Port
Manufacturer Warranty
3 yr
Included Mounting
ISO 5211 Actuator Mounting Pad
Actuator Motor Type
Reversing
NEMA Enclosure Rating
4, 4X
Actuator Cycle Time - 90 Degrees
9 sec
Maximum Pressure - Operating
250 psi
Maximum Pressure - Combustible Gas
Not Rated
Connection Type - Side 2
True-Union Socket/True-Union NPT
Connection Gender - Side 2
Female
Actuator Features
Auxiliary Limit Switch, Manual Override, Position Indicator, Thermal Overload Protection
Coefficient of Volume (Cv)
8
Connection Type - Side 1
True-Union Socket/True-Union NPT
Valve Series
TBH

Description

Electrically Actuated Two-Way Ball Valve, Ball Material PVC, Nominal Valve Size 1 1/4 in, Maximum Pressure - Operating 250 psi, Actuator Operation 90 Degrees , Valve Body Style Straight, Seat Material PTFE, Seal Material EPDM, Voltage 120V AC, Fail Safe Position Fail Last, IP Rating IP67, Actuator Cycle Time - 90 Degrees 9 sec, Valve Construction Three-Piece, Actuator Features Auxiliary Limit Switch, Manual Override, Position Indicator, Thermal Overload Protection

Restrictions

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.