Shop HAYWARD FLOW CONTROL

Electric 2-Way Ball Valve, 1/2", PVC

  • Mfr # HRSTBH205STV
  • Zoro # G507967322

product price: 
$
1,024.99
/ea
Free Shipping & Returns

Key Features

Pipe Size
1/2 in
Body Material
CPVC
Overall Length
4.65 in
Stem Material
CPVC
Port
Full
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
HRSTBH205STV
Zoro #
G507967322
UPC #
-
Country of Origin
United States

Dimensions

Pipe Size
1/2 in
Overall Length
4.65 in
Connection Size - Side 1
1/2 in
Nominal Valve Size
1/2 in
Connection Size - Side 2
1/2 in
Wire Rope Length
4.65 in
Length
4.65 in

Details

Body Material
CPVC
Stem Material
CPVC
Port
Full
Body Seal Material
FPM
Seat Material
PTFE
Voltage
120V AC
Standards
ASTM D1784, CSA, NSF 372
Seal Material
FKM
Connection Type
Socket x Thread
Item
Electrically Actuated Two-Way Ball Valve
Max. Pressure
250 psi
Ball Material
PVC
Operating Temperature - Maximum
190 Degrees F
Coefficient of Volume (Cv)
8
IP Rating
IP67
Actuator Duty Cycle
25 %
Maximum Pressure - Operating
250 psi
NSF Certifications for Food and Drinking Water
NSF 61
Connection Type - Side 1
True-Union Socket/True-Union NPT
NEMA Enclosure Rating
4, 4X
Valve Ways
2-Way
For Media
Corrosive Chemicals, Water
Operating Temperature - Minimum
34 Degrees F
Connection Type - Side 2
True-Union Socket/True-Union NPT
3-A Standard Compliance
Not Rated
Included Mounting
ISO 5211 Actuator Mounting Pad
Actuator Operation
90 Degrees
Connection Gender - Side 1
Female
Maximum Pressure - Combustible Gas
Not Rated
Actuator Series
HRS
Fail Safe Position
Fail Last
Valve Body Style
Straight
Manufacturer Warranty
3 yr
Actuator Motor Type
Reversing
Ball Port Style
Full Port
Connection Gender - Side 2
Female
Actuator Cycle Time - 90 Degrees
9 sec
Valve Construction
Three-Piece
Actuator Features
Auxiliary Limit Switch, Manual Override, Position Indicator, Thermal Overload Protection
Valve Series
TBH

Description

Electrically Actuated Two-Way Ball Valve, Ball Material PVC, Nominal Valve Size 1/2 in, Maximum Pressure - Operating 250 psi, Actuator Operation 90 Degrees , Valve Body Style Straight, Seat Material PTFE, Seal Material FKM, Voltage 120V AC, Fail Safe Position Fail Last, IP Rating IP67, Actuator Cycle Time - 90 Degrees 9 sec, Valve Construction Three-Piece, Actuator Features Auxiliary Limit Switch, Manual Override, Position Indicator, Thermal Overload Protection, Connection Gender - Side 1 Female

Restrictions

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.