Electric 2-Way Ball Valve, 1", PVC

  • Mfr # HRSTBH210STV
  • Zoro # G907967328
product price: 
$
1,051.99
/ea
Free Shipping & Returns

Key Features

Pipe Size
1 in
Body Material
CPVC
Port
Full
Stem Material
CPVC
Voltage
120V AC
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
HRSTBH210STV
Zoro #
G907967328
UPC #
-
Country of Origin
United States

Dimensions

Pipe Size
1 in
Overall Length
5.34 in
Connection Size - Side 2
1 in
Connection Size - Side 1
1 in
Nominal Valve Size
1 in
Wire Rope Length
5.34 in
Length
5.34 in

Details

Body Material
CPVC
Port
Full
Stem Material
CPVC
Voltage
120V AC
Seal Material
FKM
Max. Pressure
250 psi
Standards
ASTM D1784, CSA, NSF 372
Mount
Integral
Temp. Range
-22 Degrees to 158 Degrees F
Ball Material
PVC
Stem Type
Blowout Resistant
Item
Electrically Actuated Two-Way Ball Valve
Seat Material
PTFE
Connection Type
Socket x Thread
Body Seal Material
FPM
For Media
Corrosive Chemicals, Water
Connection Gender - Side 2
Female
Operating Temperature - Minimum
34 Degrees F
IP Rating
IP67
Connection Gender - Side 1
Female
Actuator Motor Type
Reversing
Actuator Series
HRS
3-A Standard Compliance
Not Rated
Connection Type - Side 2
True-Union Socket/True-Union NPT
Actuator Features
Auxiliary Limit Switch, Manual Override, Position Indicator, Thermal Overload Protection
Valve Construction
Three-Piece
Maximum Pressure - Combustible Gas
Not Rated
NEMA Enclosure Rating
4, 4X
Actuator Operation
90 Degrees
Maximum Pressure - Operating
250 psi
Fail Safe Position
Fail Last
Valve Body Style
Straight
Operating Temperature - Maximum
190 Degrees F
Connection Type - Side 1
True-Union Socket/True-Union NPT
Manufacturer Warranty
3 yr
NSF Certifications for Food and Drinking Water
NSF 61
Included Mounting
ISO 5211 Actuator Mounting Pad
Actuator Cycle Time - 90 Degrees
9 sec
Ball Port Style
Full Port
Actuator Duty Cycle
25 %
Coefficient of Volume (Cv)
8
Valve Ways
2-Way
Valve Series
TBH

Description

Electrically Actuated Two-Way Ball Valve, Ball Material PVC, Nominal Valve Size 1 in, Maximum Pressure - Operating 250 psi, Actuator Operation 90 Degrees , Valve Body Style Straight, Seat Material PTFE, Seal Material FKM, Voltage 120V AC, Fail Safe Position Fail Last, IP Rating IP67, Actuator Cycle Time - 90 Degrees 9 sec, Valve Construction Three-Piece, Actuator Features Auxiliary Limit Switch, Manual Override, Position Indicator, Thermal Overload Protection, Connection Gender - Side 1 Female

Restrictions

Ratings & reviews