
Horizontal Centrifugal Mag Drive Pump, 100 GPM, GFPP, 2-HP, 3-PH
Mfr # 1M103TVT36
Zoro # G505900932
product price: $6,763.99
/ea
Free Shipping & Returns
Key Features
Voltage
208/230-460V
Seal Material
FPM
Motor Type
TFEC
Phase
Three Phase
Color
Blue
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
1M103TVT36
Zoro #
G505900932
UPC #
610377732826
Country of Origin
Japan
Details
HP
3
Voltage
208/230-460V
Seal Material
FPM
Motor Type
TFEC
Phase
Three Phase
Color
Blue
Dosage Frequency - Max. Stroke/Min
3
Model
RX20-FP
End Connection Type
Threaded NPT
Description
Fiberglass Reinf Pp Hor. Mag. Drive Pump- Rx20 2 Hp 230/460 3 Ph
- • Seal-less design
- • Carbon Bushings
- • Washdown Motors
- • Low-friction operation
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.