
Horizontal Centrifugal Mag Drive Pump, 40 GPM, GFPP, 1/2-HP, 1-PH
Mfr # 1M043TVT12
Zoro # G205900911
product price: $3,548.99
/ea
Free Shipping & Returns
Key Features
Voltage
115/230V
Seal Material
FPM
Motor Type
TFEC
Phase
Single Phase
Color
Blue
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
1M043TVT12
Zoro #
G205900911
UPC #
610377746069
Country of Origin
Japan
Details
HP
1/2
Voltage
115/230V
Seal Material
FPM
Motor Type
TFEC
Phase
Single Phase
Color
Blue
Dosage Frequency - Max. Stroke/Min
0.5
End Connection Type
Threaded NPT
Model
RX05-FP
Description
Fiberglass Reinf Pp Hor. Mag. Drive Pump- Rx05 1/2 Hp 115-230 1 Ph
- • Seal-less design
- • Carbon Bushings
- • Washdown Motors
- • Low-friction operation
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.