Zoro Homepage

Pressure Valve, 1/4" Pipe, 250 psi, PVC

  • Mfr # PBV1025TPE1

  • Zoro # G9886269


product price: $233.99
/ea
Free Shipping & Returns

Key Features

Pipe Size
1/4"
Inlet Size
1/4"
Port Size
1/4" x 1/4"
Connection Type
FNPT
Body Material
PVC
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
PBV1025TPE1
Zoro #
G9886269
UPC #
610377302975
Country of Origin
United States

Dimensions

Pipe Size
1/4"
Inlet Size
1/4"
Port Size
1/4" x 1/4"
Length
2.35"
Height
3.55"
Overall Height
3 9/16 in
Outlet Connection Size
1/4 in
Inlet Connection Size
1/4 in
Overall Width
2 3/8 in

Description

Pressure Valve,1/4" Pipe,250 psi,PVC

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.