Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Pressure Valve, 3/4" Pipe, Polypropylene

  • Mfr # PBV3075TPE1

  • Zoro # G9885821


product price: $449.99
/ea
Free Shipping & Returns

Key Features

Pipe Size
3/4"
Inlet Size
3/4"
Port Size
3/4" x 3/4"
Connection Type
FNPT
Body Material
Polypropylene
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
PBV3075TPE1
Zoro #
G9885821
UPC #
610377303248
Country of Origin
United States

Dimensions

Pipe Size
3/4"
Inlet Size
3/4"
Port Size
3/4" x 3/4"
Height
5.56"
Length
3-1/2"
Overall Height
5 9/16 in
Overall Width
3 1/2 in
Outlet Connection Size
3/4 in
Inlet Connection Size
3/4 in

Details

Connection Type
FNPT
Body Material
Polypropylene
Max. Pressure
150 psi
Max. Temp.
70 Degrees F
Item
Pressure Reducing Control Valve
Valve Type
Pressure Reducing
Spring Material
Zinc Plated
Elastomer Material
EPDM
Max. Continous Flow Rate
19 gpm
Nut Material
Stainless Steel
Max. Fluid Temp.
180 Degrees F
Operating Pressure
150 psi
Max. Continuous Flow Rate
19 gpm
Application
Chemical Dosing, Transfer and Processing, Chlorination Systems
Pressure Adjustment Range
10 to 150 psi
Max. Intermittent Flow Rate
6.2 gpm
Cover Material
Noryl(TM)
Standards
ANSI 372, ANSI 61
Factory Set Pressure
50 psi
Seat Material
PTFE
Flow Rate - Intermittent Maximum
6.2 gpm
Inlet Connection Type
NPT
Flow Rate - Continuous Maximum
19.2 gpm
Fluid Temperature - Maximum
180 Degrees F
Port Design
Reduced Port
Operating Pressure - Maximum
150 psi
Bonnet Material
PPE
Pilot Adjustment - Maximum
150 psi
Outlet Connection Type
NPT
Pilot Adjustment - Minimum
10 psi
Operating Pressure - Minimum
5 psi
NSF Certifications for Food and Drinking Water
NSF 372, NSF 61

Description

Pressure Valve,3/4" Pipe,Polypropylene

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.