Zoro Homepage

True Union, Proportional, 3/4" Flanged, CPVC/EPDM

  • Mfr # CVH2075A0FE0A00

  • Zoro # G805900892


product price: $207.99
/ea
Free Shipping & Returns

Key Features

Pipe Size
3/4 in
Seat Material
PTFE
Max. Pressure
150 PSI
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
CVH2075A0FE0A00
Zoro #
G805900892
UPC #
610377353908
Country of Origin
United States

Dimensions

Pipe Size
3/4 in

Details

Seat Material
PTFE
Max. Pressure
150 PSI

Description

3/4"CPVC CVH Series Ball Valve, Profile2 Ball, FLGD Ends, EPDM Seals

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.