Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Y-Check Valve, 1-1/2", CPVC/FPM, Threaded

  • Mfr # YC20150T

  • Zoro # G6882172


product price: $545.99
/ea
Free Shipping & Returns

Key Features

Pipe Size
1 1/2"
Hex Size
2"
Connection Type
Threaded
Connection
Threaded
Body Material
CPVC
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
YC20150T
Zoro #
G6882172
UPC #
610377145671
Country of Origin
United States

Dimensions

Pipe Size
1 1/2"
Hex Size
2"
Size
1 1/2"
Width
2 5/8 in
Overall Height
5 53/64 in
Length
6 5/8 in
Pipe or Tube Size - Check Valves
1 1/2 in
Overall Length
12.07 in
Pipe or Tube Size
1 1/2 in
Connection Size - Side 1
1 1/2 in
Connection Size - Side 2
1 1/2 in
Nominal Valve Size
1 1/2 in

Details

Connection Type
Threaded
Connection
Threaded
Body Material
CPVC
Sub-Category
CPVC
Seal Material - Check Valves
FPM
Body Material - Valves
CPVC
Mounting Position
Vertical or Horizontal
Flow - Valves
45.0 gpm
Flow Design
Single
Seal Material
FPM
Full Flow - Valves
Yes
Cracking Pressure - Check Valves
1.0 psi
Max. Temp.
190 Degrees F
Max. Temp. - Valves
190 Degrees F
Mounting Orientation - Check Valves
Horizontal, Vertical
Item
Y Check Valve
Application - Valves
General Purpose
Seat Material
FPM
Material of Construction
CPVC
Connection Type - Check Valves
FNPT x FNPT
Max. Pressure
150 psi @ 70 Degrees F
Item - Check Valves
Check Valve
Flow
45 gpm
Seat Material - Check Valves
FPM
Min. Temp. - Valves
40 Degrees F
Cracking Pressure
1 psi
Max. Water Pressure
150 psi @ 70 Degrees F
Max. Steam Pressure - Valves
Not Rated
Max. Water Pressure - Valves
150 psi @ 70 Degrees F
Mechanism and Body Design
Y
Standards
ASTM D1784
Mounting Orientation
Horizontal, Vertical
Seal
FPM
Maximum Pressure - Steam
Not Rated
Silent Check
Standard
Valve Body Style
Y-Style
Coefficient of Volume (Cv)
45
For Media
Water
Vacuum Service Rating
Not Rated
Operating Temperature - Maximum
190 Degrees F
Manufacturer Warranty
3 yr
Connection Type - Side 2
NPT
Check Mechanism Material
CPVC
Maximum Pressure - Operating
150 psi
Connection Gender - Side 2
Female
Connection Type - Side 1
NPT
Connection Gender - Side 1
Female
Includes Counterweight
No Counterweight
3-A Standard Compliance
Not Rated
Operating Temperature - Minimum
34 Degrees F
Check Mechanism
Piston
Valve Series
YC

Description

Item - Check Valves Check Valve, Flow Design Single, Mechanism and Body Design Y, Body Material - Valves CPVC, Pipe or Tube Size 1 1/2 in, Connection Type FNPT x FNPT, Cracking Pressure 1 psi, Mounting Orientation Horizontal, Vertical, Seal Material FPM, Max. Temp. - Valves 190 Degrees F, Min. Temp. - Valves 40 Degrees F, Max. Water Pressure - Valves 150 psi @ 70 Degrees F, Max. Steam Pressure - Valves Not Rated, Seat Material FPM, Flow - Valves 45 gpm, Full Flow - Valves Yes

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.