Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Y-Check Valve, True Union, 4", PVC/EPDM, Threaded

  • Mfr # YC10400TEU

  • Zoro # G6625902


product price: $1,012.99
/ea
Free Shipping & Returns

Key Features

Pipe Size
4"
Hex Size
4 1/4"
Connection Type
Threaded
Connection
Threaded
Body Material
PVC
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
YC10400TEU
Zoro #
G6625902
UPC #
610377226868
Country of Origin
United States

Dimensions

Pipe Size
4"
Hex Size
4 1/4"
Width
8 9/16 in
Length
21 15/64 in
Pipe or Tube Size - Check Valves
4 in
Overall Height
13 5/32 in
Size
4"
Overall Length
21.23 in
Pipe or Tube Size
4 in
Height - Cap to Inlet Center
8 15/16 in
Connection Size - Side 1
4 in
Connection Size - Side 2
4 in
Nominal Valve Size
4 in

Details

Connection Type
Threaded
Connection
Threaded
Body Material
PVC
Seal Material - Check Valves
EPDM
Seal Material
EPDM
Mechanism and Body Design
Y True Union
Flow
240 gpm
Mounting Orientation - Check Valves
Horizontal, Vertical
Flow Design
Single
Item - Check Valves
Check Valve
Flow - Valves
240 gpm
Cracking Pressure - Check Valves
1.0 psi
Min. Temp. - Valves
40 Degrees F
Seat Material
EPDM
Cracking Pressure
1 psi
Max. Temp. - Valves
140 Degrees F
Sub-Category
PVC
Max. Temp.
140 Degrees F
Mounting Position
Vertical or Horizontal
Item
True Union Y Check Valve
Full Flow - Valves
Yes
Cap to Inlet Center
8 15/16 in
Application - Valves
Process Piping
Max. Pressure
150 psi @ 70 Degrees F
Max. Steam Pressure - Valves
Not Rated
Max. Water Pressure
150 psi @ 70 Degrees F
Connection Type - Check Valves
FNPT x FNPT
Seat Material - Check Valves
EPDM
Body Material - Valves
PVC
Material of Construction
PVC
Max. Water Pressure - Valves
150 psi @ 70 Degrees F
Standards
ASTM D1784
Mounting Orientation
Horizontal, Vertical
Seal
EPDM
Type
True Union
Includes Counterweight
No Counterweight
Valve Body Style
Y-Style
Maximum Pressure - Steam
Not Rated
Connection Type - Side 1
NPT
Operating Temperature - Maximum
140 Degrees F
Silent Check
Standard
Manufacturer Warranty
3 yr
Connection Gender - Side 2
Female
Check Mechanism
Piston
Connection Type - Side 2
NPT
Maximum Pressure - Operating
150 psi
Vacuum Service Rating
Not Rated
For Media
Water
Coefficient of Volume (Cv)
240
3-A Standard Compliance
Not Rated
Connection Gender - Side 1
Female
Operating Temperature - Minimum
34 Degrees F
Check Mechanism Material
PVC
Valve Series
YC

Description

Item - Check Valves Check Valve, Flow Design Single, Mechanism and Body Design Y True Union, Body Material - Valves PVC, Pipe or Tube Size 4 in, Connection Type FNPT x FNPT, Cracking Pressure 1 psi, Mounting Orientation Horizontal, Vertical, Seal Material EPDM, Max. Temp. - Valves 140 Degrees F, Min. Temp. - Valves 40 Degrees F, Max. Water Pressure - Valves 150 psi @ 70 Degrees F, Max. Steam Pressure - Valves Not Rated, Seat Material EPDM, Flow - Valves 240 gpm, Full Flow - Valves Yes

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.