Z Series Analog Proportional Pump, 5 GPH, 300 Strokes/Min, EPDM, High Flow
- Mfr # ZPA5000E000
- Zoro # G014879583
Key Features
Specifications
Product Information
- MFR #
- ZPA5000E000
- Zoro #
- G014879583
- UPC #
- 610377280853
- Country of Origin
- United States
Details
- Body Material
- Glass Reinforced Polypropylene
- Dosage Frequency - Max. Stroke/Min
- 300 strokes/min
- Dosage Control
- Proportional Dosage
- Interface
- Analog
- Display
- Analog
- Seal Material
- EPDM
- Diaphragm Material
- PTFE
- Control Type
- Proportional Dosage
- Model
- 500
Description
Hayward FLow Control's high-capacity Z Series Analog Proportional Pump delivers precise flow control with a 5 GPH output. Operating at 300 strokes per minute, this industrial-grade diaphragm pump combines proportional dosing capabilities with EPDM seals for superior water-based chemical compatibility. The analog interface ensures reliable proportional control while maintaining straightforward operation. The high flow rate capacity makes it ideal for large-scale applications requiring proportional dosing. EPDM seals provide excellent resistance to water-based chemicals, ensuring long-term reliability in appropriate applications. The proportional control system enables automatic flow adjustment based on process requirements, while the high-capacity design handles substantial fluid volumes with precision. Perfect for large-scale water treatment facilities, industrial processes, and applications where high-volume proportional dosing is essential.
- • Proportional Dosage
- • Manual Priming Valve
- • Removable Bracket for Panel Mounting
- • Analog Display
- • Electrical Connectsions have "Quick-Connectors" that are capped when not in use
Restrictions
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.