Z Series Analog Solenoid Pump, 300 Strokes/Min, Timed Dosing, FPM Seals
- Mfr # ZTA2000V000
- Zoro # G214879628
Key Features
Specifications
Product Information
- MFR #
- ZTA2000V000
- Zoro #
- G214879628
- UPC #
- 610377280716
- Country of Origin
- United States
Details
- Body Material
- Glass Reinforced Polypropylene
- Dosage Frequency - Max. Stroke/Min
- 160 strokes/min
- Display
- Analog
- Dosage Control
- Timed Dosage
- Interface
- Analog
- Seal Material
- FPM
- Diaphragm Material
- PTFE
- Control Type
- Proportional Dosage
- Model
- 200
Description
Experience precise fluid control with Hayward FLow Control's Z Series Analog Solenoid Pump, engineered for reliability in demanding applications. This professional-grade pump features a high-performance diaphragm mechanism operating at 300 strokes per minute, delivering consistent and accurate dosing through its timed dosage system. The incorporation of FPM seals ensure superior chemical resistance and longevity in challenging environments. The pump's analog control interface provides straightforward operation while maintaining precise dosing capabilities. Perfect for water treatment facilities, industrial processes, and chemical dosing applications where timing accuracy is crucial. The front facing control, tube connections, and reliable mechanical design ensure consistent performance and minimal maintenance requirements. This pump combines simplified operation with industrial-grade durability, making it an ideal choice for applications requiring precise, time-based fluid control.
- • Timed Dosage
- • Degassing Valve Included
- • Removable Bracket for Panel Mounting
- • Analog Display
- • Electrical Connectsions have "Quick-Connectors" that are capped when not in use
Restrictions
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.