Shop HAYWARD FLOW CONTROL
See all product information
Create Account
Z Series Analog Solenoid Pump, 300s/m, 5 gph, Proportional, FPM Seals
- Mfr # ZPA5000V000
- Zoro # G414879596
product price:
$
1,805.99
/ea
Free Shipping & Returns
Key Features
Body Material
Glass Reinforced Polypropylene
Dosage Frequency - Max. Stroke/Min
300 strokes/min
Seal Material
FPM
Display
Analog
Interface
Analog
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- ZPA5000V000
- Zoro #
- G414879596
- UPC #
- 610377277716
- Country of Origin
- United States
Details
- Body Material
- Glass Reinforced Polypropylene
- Dosage Frequency - Max. Stroke/Min
- 300 strokes/min
- Seal Material
- FPM
- Display
- Analog
- Interface
- Analog
- Diaphragm Material
- PTFE
- Control Type
- Proportional Dosage
- Dosage Control
- Proportional Dosage
- Model
- 500
Description
Hayward FLow Control's Z Series Analog Solenoid Pump ZPA5000V-000 combines proportional flow control with a 5 gph flow rate for precise metering. FPM seals and a durable diaphragm make this pump suitable for demanding applications.Key Features: -Proportional flow control -5 gph flow rate for precise metering -FPM seals for demanding applications - Front Facing Controls -Front Facing Control and Tube Connections -Suitable for diverse uses
- • Proportional Dosage
- • Manual Priming Valve
- • Removable Bracket for Panel Mounting
- • Analog Display
- • Electrical Connectsions have "Quick-Connectors" that are capped when not in use
Restrictions
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.