Z Series Digital Solenoid Pump, 300 Strokes/Min, 5 GPH, Proportional Control, FPM

  • Mfr # ZPD5000V000

  • Zoro # G414879619


product price:  $1,633.99
/ea
Free Shipping & Returns

Key Features

Body Material
Glass Reinforced Polypropylene
Dosage Frequency - Max. Stroke/Min
300 strokes/min
Control Type
Proportional Dosage
Dosage Control
Proportional Dosage
Interface
Digital
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
ZPD5000V000
Zoro #
G414879619
UPC #
610377277747
Country of Origin
United States

Details

Body Material
Glass Reinforced Polypropylene
Dosage Frequency - Max. Stroke/Min
300 strokes/min
Control Type
Proportional Dosage
Dosage Control
Proportional Dosage
Interface
Digital
Seal Material
FPM
Display
Digital
Model
500
Diaphragm Material
PTFE

Description

Hayward FLow Control's Z Series Digital Solenoid Pump features a 5 GPH output. This diaphragm pump operates at 300 strokes per minute, combining high throughput with precise proportional control. FPM seals ensure exceptional chemical resistance and reliability. The digital interface offers comprehensive control and monitoring capabilities, making it perfect for demanding industrial applications. The proportional control system enables dynamic flow adjustment based on process requirements, while the high-capacity design handles substantial fluid volumes with precision. Ideal for large-scale water treatment, chemical processing, and manufacturing applications where both volume and accuracy are crucial. The pump's design incorporates features for easy maintenance and reliable operation, while the digital controls provide detailed feedback and adjustment capabilities.


  • • Proportional Dosage
  • • Manual Priming Valve
  • • Removable Bracket for Panel Mounting
  • • Digital Display
  • • Electrical Connectsions have "Quick-Connectors" that are capped when not in use

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.