Y-Check Valve, 1-1/4", PVC/EPDM, Threaded

  • Mfr # YC10125TE

  • Zoro # G6464771


product price:  $234.99
/ea
Free Shipping & Returns

Key Features

Pipe Size
1 1/4"
Hex Size
2"
Connection Type
Threaded
Connection
Threaded
Body Material
PVC
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
YC10125TE
Zoro #
G6464771
UPC #
610377225786
Country of Origin
United States

Dimensions

Pipe Size
1 1/4"
Hex Size
2"
Overall Height
5-53/64"
Length
6.63"
Size
1 1/4"
Width
2.63"
Pipe or Tube Size - Check Valves
1-1/4"
Overall Length
13.01 in
Pipe or Tube Size
1 1/4 in
Connection Size - Side 1
1 1/4 in
Connection Size - Side 2
1 1/4 in
Nominal Valve Size
1 1/4 in

Details

Connection Type
Threaded
Connection
Threaded
Body Material
PVC
Item - Check Valves
Check Valve
Max. Water Pressure - Valves
150 psi @ 70 Degrees F
Mounting Orientation - Check Valves
Horizontal, Vertical
Cracking Pressure - Check Valves
1.000 psi
Max. Steam Pressure - Valves
Not Rated
Max. Temp.
140 Degrees F
Mechanism and Body Design
Y
Seat Material - Check Valves
EPDM
Body Material - Valves
PVC
Seal Material - Check Valves
EPDM
Flow - Valves
26.00 gpm
Flow Design
Single
Seal Material
EPDM
Min. Temp. - Valves
40 Degrees F
Material of Construction
PVC
Max. Pressure
150 psi @ 70 Degrees F
Max. Temp. - Valves
140 Degrees F
Full Flow - Valves
Yes
Sub-Category
PVC
Application - Valves
General Purpose
Mounting Position
Vertical or Horizontal
Max. Water Pressure
150 psi @ 70 Degrees F
Connection Type - Check Valves
FNPT x FNPT
Seat Material
EPDM
Flow
26 gpm
Item
Y Check Valve
Cracking Pressure
3 psi
Standards
ASTM D1784
Mounting Orientation
Horizontal, Vertical
Seal
EPDM
Silent Check
Standard
Includes Counterweight
No Counterweight
Check Mechanism Material
PVC
Coefficient of Volume (Cv)
26
For Media
Water
Check Mechanism
Piston
Manufacturer Warranty
3 yr
Vacuum Service Rating
Not Rated
Connection Gender - Side 1
Female
Valve Body Style
Y-Style
Connection Type - Side 2
NPT
3-A Standard Compliance
Not Rated
Maximum Pressure - Operating
150 psi
Operating Temperature - Maximum
140 Degrees F
Connection Type - Side 1
NPT
Connection Gender - Side 2
Female
Maximum Pressure - Steam
Not Rated
Operating Temperature - Minimum
34 Degrees F
Valve Series
YC

Description

Item - Check Valves Check Valve, Flow Design Single, Mechanism and Body Design Y, Body Material - Valves PVC, Pipe or Tube Size 1 1/4 in, Connection Type FNPT x FNPT, Cracking Pressure 1 psi, Mounting Orientation Horizontal, Vertical, Seal Material EPDM, Max. Temp. - Valves 140 Degrees F, Min. Temp. - Valves 40 Degrees F, Max. Water Pressure - Valves 150 psi @ 70 Degrees F, Max. Steam Pressure - Valves Not Rated, Seat Material EPDM, Flow - Valves 26 gpm, Full Flow - Valves Yes

Restrictions

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.