120mm 2-Hole Plate Mount + Heavy-Duty Ball with Stud, For Round Bar Tractor Cab Mount
- Mfr # 2680
- Zoro # G923727906
product price:Â
$
130.99
/ea
Free Shipping & Returns
Key Features
Gauge Case Material
Steel
Color
Black
For Use With
7/8 in to 1-1/4 in bar or rail mount
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 2680
- Zoro #
- G923727906
- UPC #
- 769577712739
- Country of Origin
- China
Details
- Gauge Case Material
- Steel
- Color
- Black
- Item
- Monitor Mount
- For Use With
- 7/8 in to 1-1/4 in bar or rail mount
Description
Introducing HDX Agriculture Mounts (formerly Bracketron), a line of heavy-duty mounts and accessories for ag professionals. These custom-built mounts are designed to look good, and work best in tractors, combines, and other agricultural equipment. This Heavy-Duty 120mm 2-Hole Plate Mount with Round Bar Mount and Heavy-Duty Ball holds a variety of monitors or other equipment securely. The ball mount allows easy adjustment of the equipment’s viewing angle. Works best when paired with a K&M-built monitor bracket in your tractor or combine for a custom mounting solution!
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.