Shop HDX MOUNTS
See all product information
Create Account
3.5-In. Suction Cup + Standard Ball, For Tractor Cab Phone or Tablet Mount
- Mfr # 2683
- Zoro # G723727908
product price:Â
$
29.19
/ea
Key Features
Gauge Case Material
Steel
Includes
Includes 3.5 in Suction Cup, Standard Ball with Stud, Hardware, and Install Instructions
For Use With
Mounts phones or tablets from most brands
Color
Black
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 2683
- Zoro #
- G723727908
- UPC #
- 769577713125
- Country of Origin
- China
Details
- Gauge Case Material
- Steel
- Item
- Standard Ball Mount
- Includes
- Includes 3.5 in Suction Cup, Standard Ball with Stud, Hardware, and Install Instructions
- For Use With
- Mounts phones or tablets from most brands
- Color
- Black
Description
Introducing HDX Agriculture Mounts (formerly Bracketron), a line of heavy-duty mounts and accessories for ag professionals. These custom-built mounts are designed to look good, and work best in tractors, combines, and other agricultural equipment. This 3.5 in. Suction Cup with Standard Ball holds a variety of phones, tablets or other equipment securely to your window. The ball mount allows easy adjustment of the equipment’s viewing angle.
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.