Otto the Automatic Wireless Phone Charging Holder, For Cars & Trucks
- Mfr # 2696
- Zoro # G223727903
product price:Â
$
73.45
/ea
Key Features
Color
Black
Gauge Case Material
Steel
For Use With
Mounts to Dashboard, Vent or Windshield in Car or Truck and fits phones up to 3.4 in in width
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 2696
- Zoro #
- G223727903
- UPC #
- 769577713132
- Country of Origin
- China
Details
- Color
- Black
- Gauge Case Material
- Steel
- Item
- Phone Mount
- For Use With
- Mounts to Dashboard, Vent or Windshield in Car or Truck and fits phones up to 3.4 in in width
Description
The innovative "Otto" automatic wireless phone charging holder delivers fast, effortless charging while keeping your phone securely mounted. Featuring infrared sensors, the mount's arms automatically open as your phone approaches and close once it's placed inside, ensuring a seamless, hands-free experience. Designed for versatility, Otto works best on your windshield, dashboard, or vent, providing a custom mounting solution for your car or truck. Stay powered up and connected with cutting-edge convenience!
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.