Shop HDX MOUNTS
See all product information
Create Account
Automatic Wireless Phone Charging Mount + Standard Ball, For Tractor Monitor Bracket
- Mfr # 2670
- Zoro # G523727900
product price:Â
$
122.99
/ea
Free Shipping & Returns
Key Features
Color
Black
For Use With
Any K&M Monitor Bracket in Agriculture Equipment
Gauge Case Material
Steel
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 2670
- Zoro #
- G523727900
- UPC #
- 769577713088
- Country of Origin
- China
- Color
- Black
- For Use With
- Any K&M Monitor Bracket in Agriculture Equipment
- Gauge Case Material
- Steel
- Item
- Phone Mount
Description
Introducing HDX Agriculture Mounts (formerly Bracketron), a premium line of heavy-duty mounts and accessories built for ag professionals. Designed for tractors, combines, and other agricultural equipment, these custom-built mounts combine durability with a sleek design for optimal performance. This innovative automatic wireless phone charging mount with standard ball quickly charges your phone while mounted. Infrared sensors automatically open the mount’s arms as the phone approaches. The arms automatically close when phone is place in the holder, securing your phone for hands-free use in one seamless, high-tech experience. For the best setup, pair it with a K&M Mfg monitor bracket for a seamless, custom mounting solution in your tractor or combine.