Shop HDX MOUNTS
See all product information
Create Account
120mm 2-Hole Plate Mount + Heavy-Duty Ball with Stud, For Tractor Cab Monitor Bracket
- Mfr # 2674
- Zoro # G423727901
product price:Â
$
125.99
/ea
Free Shipping & Returns
Key Features
Gauge Case Material
Steel
Includes
Includes 120mm 2-hole metal plate, heavy-duty ball with stud, 9 in standard double knuckle assembly, hardware, and install instructions
For Use With
Any K&M Monitor Bracket in Agriculture Equipment, Fits Most Brands, Including John Deere®, for Monitors with 2-Hole Mounting Pattern
Color
Black
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 2674
- Zoro #
- G423727901
- UPC #
- 769577713095
- Country of Origin
- China
- Gauge Case Material
- Steel
- Includes
- Includes 120mm 2-hole metal plate, heavy-duty ball with stud, 9 in standard double knuckle assembly, hardware, and install instructions
- For Use With
- Any K&M Monitor Bracket in Agriculture Equipment, Fits Most Brands, Including John Deere®, for Monitors with 2-Hole Mounting Pattern
- Color
- Black
- Item
- Monitor Mount
Description
Introducing HDX Agriculture Mounts (formerly Bracketron), a premium line of heavy-duty mounts and accessories built for ag professionals. Designed for tractors, combines, and other agricultural equipment, these custom-built mounts combine durability with a sleek design for optimal performance. This heavy-duty 120mm 2-hole plate mount with heavy-duty ball holds a variety of monitors or other equipment securely. The ball mount allows easy adjustment of the equipment’s viewing angle. For the best setup, pair it with a K&M Mfg monitor bracket for a seamless, custom mounting solution in your tractor or combine.
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.