Shop HDX MOUNTS
See all product information
Create Account
75mm 4-Hole VESA Plate Mount + Heavy-Duty Ball, For Tractor Cab Monitor Bracket
- Mfr # 2675
- Zoro # G223727910
product price:Â
$
131.99
/ea
Free Shipping & Returns
Key Features
Gauge Case Material
Steel
Includes
Includes 75mm 4-hole metal VESA plate, heavy-duty ball with stud, 9 in standard double knuckle assembly, hardware, and install instructions
Color
Black
For Use With
Any K&M Monitor Bracket in Agriculture Equipment, Fits Most Brands, Including John Deere®, for Monitors with 4-Hole Mounting Pattern
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 2675
- Zoro #
- G223727910
- UPC #
- 769577713101
- Country of Origin
- China
Details
- Gauge Case Material
- Steel
- Includes
- Includes 75mm 4-hole metal VESA plate, heavy-duty ball with stud, 9 in standard double knuckle assembly, hardware, and install instructions
- Color
- Black
- Item
- Monitor Mount
- For Use With
- Any K&M Monitor Bracket in Agriculture Equipment, Fits Most Brands, Including John Deere®, for Monitors with 4-Hole Mounting Pattern
Description
Introducing HDX Agriculture Mounts (formerly Bracketron), a premium line of heavy-duty mounts and accessories built for ag professionals. Designed for tractors, combines, and other agricultural equipment, these custom-built mounts combine durability with a sleek design for optimal performance. This heavy-duty 75mm 4-hole VESA plate mount with heavy-duty ball holds a variety of monitors or other equipment securely. The ball mount allows easy adjustment of the equipment’s viewing angle. For the best setup, pair it with a K&M Mfg monitor bracket for a seamless, custom mounting solution in your tractor or combine.
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.