Universal Tablet Mount + Heavy-Duty Ball with Stud, For Tractor Cab Monitor Bracket
- Mfr # 2669
- Zoro # G023727912
product price:Â
$
133.99
/ea
Free Shipping & Returns
Key Features
Gauge Case Material
Steel
Includes
Includes tablet mount, heavy-duty ball with stud, 9 in standard double knuckle assembly, AMPS plate with ball, hardware, and install instructions
For Use With
Any K&M Monitor Bracket in Agriculture Equipment
Color
Black
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 2669
- Zoro #
- G023727912
- UPC #
- 769577713071
- Country of Origin
- China
Details
- Gauge Case Material
- Steel
- Includes
- Includes tablet mount, heavy-duty ball with stud, 9 in standard double knuckle assembly, AMPS plate with ball, hardware, and install instructions
- For Use With
- Any K&M Monitor Bracket in Agriculture Equipment
- Item
- Tablet Mount
- Color
- Black
Description
Introducing HDX Agriculture Mounts (formerly Bracketron), a premium line of heavy-duty mounts and accessories built for ag professionals. Designed for tractors, combines, and other agricultural equipment, these custom-built mounts combine durability with a sleek design for optimal performance. The heavy-duty universal tablet mount with heavy-duty ball securely holds your tablet for hands-free use, allowing for quick and easy device insertion or removal. With flexible portrait or landscape viewing, it provides the convenience you need in the field. For the best setup, pair it with a K&M Mfg monitor bracket for a seamless, custom mounting solution in your tractor or combine.
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.