Universal Phone Mount + Standard Ball with Stud, For Tractor Cab Monitor Bracket
- Mfr # 2668
- Zoro # G823727907
product price:
$
74.99
/ea
Key Features
For Use With
Most smartphones with or without cases and most phones or GPS devices 5 in and smaller
Gauge Case Material
Steel
Color
Black
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 2668
- Zoro #
- G823727907
- UPC #
- 769577713118
- Country of Origin
- China
Details
- For Use With
- Most smartphones with or without cases and most phones or GPS devices 5 in and smaller
- Item
- Phone Mount
- Gauge Case Material
- Steel
- Color
- Black
Description
Introducing HDX Agriculture Mounts (formerly Bracketron), a line of heavy-duty mounts and accessories for ag professionals. These custom-built mounts are designed to look good, and work best in tractors, combines, and other agricultural equipment. This Universal Phone Mount with Standard Ball holds your phone securely for hands-free use. The mount features convenient portrait or landscape viewing and “one-click” arm expansion for quick device release. Works best when paired with a K&M-built monitor bracket in your tractor or combine for a custom mounting solution!
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.