Shop All Facility Signs
Headline Sign
ADA Sign, Men Restroom Wheelchair Access Symbol, Plastic, 6 x 9, Gray
Mfr # 4815
Zoro # G5227824
$15.35
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Legend Men (with Wheelchair)
- Width 6"
- Height 9"
- Material Molded Plastic
- Size 6 x 9
Product Information
- Brand Headline Sign
- MFR # 4815
- Zoro # G5227824
- UPC # 10736048153
- Country of Origin United States
- Category Facility Signs
Dimensions
Width | 6" |
Height | 9" |
Size | 6 x 9 |
Details
Description
Headline® Sign ADA Sign, Men Restroom Wheelchair Accessible Symbol, Molded Plastic, 6 x 9, Gray
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HEXARMOR Bib Apron, Gray/Black, 30 In. L, 24 In. W (AP322)
- NOTRAX Entrance Mat, Charcoal, 2 ft. W x (168S0023CH)
- GLOBAL INDUSTRIAL Half Dome Acrylic Mirror, Indoor, 36 Dia., 180° Viewing Angle (670543)
- MOLDEX SmartFit Reusable Corded Ear Plugs, Metal Detectable, Flanged Shape, NRR 27 dB, Blue, 50 Pairs (6415)
- HEADLINE SIGN ADA Sign, Men Restroom Symbol w/Tactile Graphic, Plastic, 6 x 9, Gray (4817)
- HEADLINE SIGN ADA Sign, Restroom/Wheelchair Accessible Tactile Symbol, Plastic, 6x9 (4811)
- HEADLINE SIGN ADA Sign, Women Restroom Wheelchair Accessible Symbol, Plastic, 6 x 9 (4814)
- HEADLINE SIGN OSHA Safety Signs, NOTICE AUTHORIZED PERSONNEL ONLY, 10 x 14 (5492)
- HEADLINE SIGN ADA Sign, Restroom Symbol Tactile Graphic, Molded Plastic, 6 x 9, Gray (4812)
- HEADLINE SIGN ADA Sign, Women Restroom Symbol w/Tactile Graphic, Plastic, 6x9, Gray (4816)
- SIGNMISSION Safety Sign, OSHA Notice, 7" Height, Electric Panel Inside Sign With Symbol, Landscape (OS-NS-D-710-L-11634)
- Headline Sign Signs