Three-Handle Bidet Faucet with Brass Pop-Up, Antique Brass
- Mfr # KB6323CKL
- Zoro # G123930014
product price:Â
$
559.99
/ea
Free Shipping & Returns
Key Features
Mounting System Type
Deck Mount
Color
Polished Chrome
Overall Width
9-7/8 in
Finish
Antique Brass
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- KB6323CKL
- Zoro #
- G123930014
- UPC #
- 196507413068
- Country of Origin
- Taiwan, Province of China
- Mounting System Type
- Deck Mount
- Color
- Polished Chrome
- Item
- Wall-Mount Clawfoot Tub Faucet
- Finish
- Antique Brass
Dimensions
- Overall Width
- 9-7/8 in
Description
This faucet tastefully interweaves top-notch ergonomic design and the sheen of contemporary simplicity with its black silicone rubber coated handles and cylindrical facets. For ease of cleansing, bidet faucets are specific for use with bidets, often having water sprayed from above or below. The Kaiser three-handle bidet faucetand its featured sturdy brass construction and premium antique brass finish are guaranteed to bring functionality and form to your home's modern ensemble for years to come. Furnish your home surrounding with the modern flair of this fixture. A matching finish drain is also included.
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.