PA199 Power Alley Batting Cage
- Mfr # PA199
- Zoro # G703683439
Key Features
Specifications
Product Information
- MFR #
- PA199
- Zoro #
- G703683439
- UPC #
- 638280071993
- Country of Origin
- China
Details
- Item
- Baseball Batting Cage
- Material
- Fiberglass; Polyethylene
- Sport Type
- Baseball
Description
Introducing PowerAlley Home Batting Cage, the most affordable and revolutionary batting cage ever developed for improving your hitting at home. Most hitters spend 68% of their hitting time searching for a place to hit and chasing the balls in the outfield once they do. And that’s not all, studies also show that most hitters rarely hit more than 50 pitches in any given hitting session. With the PowerAlley Home Batting Cage you spend 94% of your time hitting the ball and can hit over 250 pitches in the same amount of hitting time. Take hit after hit without the hassle of chasing down every ball and watch your batting average soar with your own home batting cage.
The Trend Sports® PowerAlley Home Batting Cage delivers innovation and quality in an affordable batting cage right to your own backyard. Built for ease-of-use and durability the PowerAlley sets-up in minutes. The unique fiberglass pole design, strong 1.25 in. polyethylene netting, and steel ground stakes provide unusual strength and support along with the flexibility to withstand the elements. Measuring 22 feet long, 12 feet wide, and 8 feet high the PowerAlley is the smartest batting cage for home or club use.
- Solid Fiberglass Frame.
- 1.25 in. Polyethylene Netting.
- Steel Ground Stakes and Nylon Support Ropes.
- Built-in Pitching Machine Harness.
- Works Perfectly with Trend Sports Pitching Machines.
- Fiberglass poles assemble quickly while adding strength and stability.
- 1.25 in. Polyethylene Netting is durable and strong.
- Steel Ground Stakes provide rugged support.
- Built-in Harness connects easily to pitching machine.
- Recommended Ages: 6 years to Adult.
- Use for Baseball or Golf.
- Dimension - 22 x 12 x 22 ft.
- Item Weight - 5.4lbs.
Restrictions
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.