Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Flowmeter, 3/4 MNPT, 3-18 GPM

  • Mfr # H625-018-R

  • Zoro # G2279392


product price: $195.99
/ea
Free Shipping & Returns

Key Features

Housing Material
PPSU
Type
Variable Area
For Pipe Size
3/4 in
Flow Material
Water
Connection Size
3/4 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
H625-018-R
Zoro #
G2279392
UPC #
-
Country of Origin
United States

Dimensions

For Pipe Size
3/4 in
Connection Size
3/4 in
Height (In.)
1-1/2
Width
1 1/2 in
Length (In.)
8-1/4"
Connection Size (In.)
3/4 MNPT
Height
1 1/2 in
Manufacturers Warranty Length
1 yr
Width (In.)
1-1/2"
Length
8 1/4 in
Overall Width
1.8 in
Overall Height
1.4 in
Manufacturer Warranty Length
1 yr
Overall Length
8.3 in

Details

Item
Mechanical Flowmeter
Housing Material
PPSU
Type
Variable Area
Flow Material
Water
Connection Type
NPTF
Max. Pressure
325 psi
Max. Viscosity
500 SUS
Wetted Materials
Buna-N, C360 Brass, PH15-7MO Stainless Steel, Polysulfone, PVC, Strontium, T300 Stainless Steel
Flow Range
3 to 18 gpm
Fitting
Brass
Fluid Temp. Range
32 Degrees to 250 Degrees F
Pressure Drop - 100% Flow (PSI)
2.25 psi
Flow Range @ GPM/LPM
3 to 18 / 15 to 65
Flow Range (GPM)
3-18
Accuracy (%)
5%
Chamber Material
Radel(R)
Specific Gravity
1
GPM Max.
18 gpm
Flow Range @ GPM of Water
3-18
Max. Temp. (F)
250
Max. Pressure (PSI)
325
Seal Material
Buna-N
Standards
ANSI/ASME B1.20.1
Display Type
Scale
Product Type
Flow Meter
Viscosity - Maximum
500 SUS
Includes Totalizer
No
Operating Pressure - Maximum
325 psi
Mounting Orientation
Universal
Unit Of Measure
Gallons, Liters
Compatible Flow Material
Water
Accuracy
+/-5%
Media Temperature - Maximum
250 Degrees F
Flow Rate - Maximum
18 gpm
O-Ring Material
Buna-N
Includes Pressure Gauge
No
Wetted Material
PSU
Includes Flow Rate Adjustment Knob
No
Media Temperature - Minimum
32 Degrees F
Flowmeter Type
Variable Area
Flow Rate - Minimum
3 gpm

Description

Mechanical Flowmeter, Product Type Flow Meter, Flowmeter Type Variable Area, Accuracy +/-5 Percent, Connection Size 3/4 in, Connection Type NPTF, Compatible Flow Material Water, Media Temperature - Maximum 250 Degrees F, Media Temperature - Minimum 32 Degrees F, Viscosity - Maximum 500 SUS, Voltage - Maximum Not Applicable, Housing Material PPSU, Rotor Material Not Applicable, O-Ring Material Buna-N, Seal Material Buna-N, Shaft Material Not Applicable, Wetted Material PSU

Restrictions

This is a restricted item in the USA. It cannot be used for potable water applications.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.