Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Condenser Fan Motor, 1/6 hp

  • Mfr # 1052662

  • Zoro # G7763099


product price: $209.99
/ea
Free Shipping & Returns

Key Features

HP
1/6 HP
Motor Design
1-Phase
Motor Shaft Rotation
Clockwise
Nameplate RPM
1110 rpm
Phase
1
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
1052662
Zoro #
G7763099
UPC #
-
Country of Origin
Mexico

Details

HP
1/6 HP
Item
Motor
Motor Design
1-Phase
Motor Shaft Rotation
Clockwise
Nameplate RPM
1110 rpm
Phase
1
RPM Range
1,001-1,100
Voltage
208/230V
Fits Brand
Heil Quaker
Voltage Compatibility
208V AC, 230V AC
Usable @ 208V
Usable at 208V
Compatible Brand
Heil Quaker

Description

Condenser Fan Motor, Single Phase, Motor Design Permanent Split Capacitor, 1/6 hp HP, Nameplate RPM 1,110 RPM, Voltage 208-230V AC, Full Load Amps .99 A, 42 Frame, Usable @ 208V Usable at 208V

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.