Zoro Homepage

Motor230V Blower Motor, 1/3HP 950RPM

  • Mfr # 1066420

  • Zoro # G3189459


product price: $654.99
/ea
Free Shipping & Returns

Key Features

HP
1/3 HP
Motor Sub Application
Blower Motor
Nameplate RPM
950 rpm
Phase
1
Voltage
230V
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
1066420
Zoro #
G3189459
UPC #
-
Country of Origin
Mexico

Details

HP
1/3 HP
Item
Motor
Motor Sub Application
Blower Motor
Nameplate RPM
950 rpm
Phase
1
Voltage
230V
Application
Blower

Description

Motor230V Blower Motor,1/3HP 950RPM

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.