Rainwear
- Mfr # 70582_290-M
- Zoro # G824891904
product price:Â
$
87.99
/ea
Zoro's best price: not eligible for any other offers or promotions
Key Features
High-Visibility
No
Maximum Chest Size
39 1/2 in
Will Fit Over Boots
Yes
Insulated for Cold Conditions
No
Series
Gale
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 70582_290-M
- Zoro #
- G824891904
- UPC #
- 7040055912777
- Country of Origin
- Viet Nam
- Item
- Rain Bib
- High-Visibility
- No
- Will Fit Over Boots
- Yes
- Insulated for Cold Conditions
- No
- Series
- Gale
- Includes
- Elastic Suspenders, Quick Release Buckles
- Material
- Polyester, Polyurethane
- Includes Suspenders
- Yes
- Number of Outside Pockets
- 0
- Fly Closure Type
- Snaps
- Number of Inside Pockets
- 1
- Includes Lining
- Yes
- Style
- Bib Pant
- Inseam
- 32 in
- Coating Material
- Polyurethane
- Waist Closure
- Snaps
- Resists
- Water, Wind
- Gender
- Men's
- Color
- Dark Orange
- Fabric Weight
- 240 g/sq m
- Ankle Type
- Snap Buttons
- Lining Material
- 100% Polyester Knit
- Features
- Adjustable Elastic Suspenders, Quick Release Buckles, Wind Resistant
- Sensor Body Style
- Bib Pant
Dimensions
- Maximum Chest Size
- 39 1/2 in
- Maximum Waist Size
- 34 1/2 in
- Size
- M
- Thickness
- 0.5 mm
- Container Size
- M
Description
Rain Bib, Style Bib Pant, Material Polyester, Polyurethane, Gender Men's, Size M, Color Dark Orange, Inseam 32 in, Maximum Waist Size 34 1/2 in, High-Visibility No, ANSI Class Not Applicable, ANSI Type Not Applicable, Number of Inside Pockets 1, Number of Outside Pockets 0, Includes Lining Yes, Lining Material 100 Percent Polyester Knit, Ankle Type Snap Buttons, Fabric Weight 240 g/sq m, Thickness 0.5 mm, Fly Closure Type Snaps, Insulated for Cold Conditions No, Waist Closure Snaps
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.