Shop HELLY HANSEN

Rainwear

  • Mfr # 70582_290-XS
  • Zoro # G224891894

product price: 
$
87.99
/ea
Zoro's best price: not eligible for any other offers or promotions

Key Features

Coating Material
Polyurethane
Maximum Waist Size
30 in
High-Visibility
No
Waist Closure
Snaps
Fly Closure Type
Snaps
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
70582_290-XS
Zoro #
G224891894
UPC #
7040055912937
Country of Origin
Viet Nam
Item
Rain Bib
Coating Material
Polyurethane
High-Visibility
No
Waist Closure
Snaps
Fly Closure Type
Snaps
Will Fit Over Boots
Yes
Gender
Men's
Material
Polyester, Polyurethane
Series
Gale
Inseam
30 1/2 in
Features
Adjustable Elastic Suspenders, Quick Release Buckles, Wind Resistant
Includes Suspenders
Yes
Insulated for Cold Conditions
No
Number of Outside Pockets
0
Includes Lining
Yes
Resists
Water, Wind
Color
Dark Orange
Includes
Elastic Suspenders, Quick Release Buckles
Number of Inside Pockets
1
Lining Material
100% Polyester Knit
Fabric Weight
240 g/sq m
Ankle Type
Snap Buttons
Style
Bib Pant
Sensor Body Style
Bib Pant
Traction Material
Polyester, Polyurethane

Dimensions

Maximum Waist Size
30 in
Maximum Chest Size
34 67/100 in
Thickness
0.5 mm
Size
XS
Container Size
XS

Description

Rain Bib, Style Bib Pant, Material Polyester, Polyurethane, Gender Men's, Size XS, Color Dark Orange, Inseam 30 1/2 in, Maximum Waist Size 30 in, High-Visibility No, ANSI Class Not Applicable, ANSI Type Not Applicable, Number of Inside Pockets 1, Number of Outside Pockets 0, Includes Lining Yes, Lining Material 100 Percent Polyester Knit, Ankle Type Snap Buttons, Fabric Weight 240 g/sq m, Thickness 0.5 mm, Fly Closure Type Snaps, Insulated for Cold Conditions No, Waist Closure Snaps

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.