Shop HELLY HANSEN

Rainwear

  • Mfr # 70582_290-L
  • Zoro # G524891914

product price: 
$
87.99
/ea
Zoro's best price: not eligible for any other offers or promotions

Key Features

Will Fit Over Boots
Yes
High-Visibility
No
Features
Adjustable Elastic Suspenders, Quick Release Buckles, Wind Resistant
Series
Gale
Includes
Elastic Suspenders, Quick Release Buckles
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
70582_290-L
Zoro #
G524891914
UPC #
7040055912739
Country of Origin
Viet Nam
Item
Rain Bib
Color
Dark Orange
Will Fit Over Boots
Yes
High-Visibility
No
Features
Adjustable Elastic Suspenders, Quick Release Buckles, Wind Resistant
Series
Gale
Includes
Elastic Suspenders, Quick Release Buckles
Number of Outside Pockets
0
Inseam
33 in
Includes Suspenders
Yes
Insulated for Cold Conditions
No
Fly Closure Type
Snaps
Material
Polyester, Polyurethane
Coating Material
Polyurethane
Number of Inside Pockets
1
Ankle Type
Snap Buttons
Resists
Water, Wind
Style
Bib Pant
Waist Closure
Snaps
Lining Material
100% Polyester Knit
Fabric Weight
240 g/sq m
Gender
Men's
Includes Lining
Yes
Sensor Body Style
Bib Pant
Traction Material
Polyester, Polyurethane

Dimensions

Maximum Waist Size
37 3/4 in
Size
L
Maximum Chest Size
42 1/2 in
Thickness
0.5 mm
Container Size
L

Description

Rain Bib, Style Bib Pant, Material Polyester, Polyurethane, Gender Men's, Size L, Color Dark Orange, Inseam 33 in, Maximum Waist Size 37 3/4 in, High-Visibility No, ANSI Class Not Applicable, ANSI Type Not Applicable, Number of Inside Pockets 1, Number of Outside Pockets 0, Includes Lining Yes, Lining Material 100 Percent Polyester Knit, Ankle Type Snap Buttons, Fabric Weight 240 g/sq m, Thickness 0.5 mm, Fly Closure Type Snaps, Insulated for Cold Conditions No, Waist Closure Snaps

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.