Shop HELLY HANSEN

Rainwear

  • Mfr # 70582_590-2XL
  • Zoro # G524891549

product price: 
$
87.99
/ea
Zoro's best price: not eligible for any other offers or promotions

Key Features

Fabric Weight
240 g/sq m
Ankle Type
Snap Buttons
Includes Lining
Yes
Lining Material
100% Polyester Knit
Material
Polyester, Polyurethane
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
70582_590-2XL
Zoro #
G524891549
UPC #
7040055912630
Country of Origin
Viet Nam

Dimensions

Size
2XL
Maximum Chest Size
48 3/4 in
Maximum Waist Size
45 in
Thickness
0.5 mm
Container Size
2XL

Details

Item
Rain Bib
Fabric Weight
240 g/sq m
Ankle Type
Snap Buttons
Includes Lining
Yes
Lining Material
100% Polyester Knit
Material
Polyester, Polyurethane
Number of Outside Pockets
0
Series
Gale
Coating Material
Polyurethane
Gender
Men's
Fly Closure Type
Snaps
High-Visibility
No
Insulated for Cold Conditions
No
Will Fit Over Boots
Yes
Resists
Water, Wind
Waist Closure
Snaps
Includes
Elastic Suspenders, Quick Release Buckles
Number of Inside Pockets
1
Features
Adjustable Elastic Suspenders, Quick Release Buckles, Wind Resistant
Inseam
35 in
Style
Bib Pant
Color
Navy
Includes Suspenders
Yes
Sensor Body Style
Bib Pant

Description

Rain Bib, Style Bib Pant, Material Polyester, Polyurethane, Gender Men's, Size 2XL, Color Navy, Inseam 35 in, Maximum Waist Size 45 in, High-Visibility No, ANSI Class Not Applicable, ANSI Type Not Applicable, Number of Inside Pockets 1, Number of Outside Pockets 0, Includes Lining Yes, Lining Material 100 Percent Polyester Knit, Ankle Type Snap Buttons, Fabric Weight 240 g/sq m, Thickness 0.5 mm, Fly Closure Type Snaps, Insulated for Cold Conditions No, Waist Closure Snaps

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.