Shop HELLY HANSEN

Rainwear

  • Mfr # 70582_990-4XL
  • Zoro # G324891930

product price: 
$
87.99
/ea
Zoro's best price: not eligible for any other offers or promotions

Key Features

Material
Polyester, Polyurethane
Waist Closure
Snaps
Gender
Men's
Lining Material
100% Polyester Knit
High-Visibility
No
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
70582_990-4XL
Zoro #
G324891930
UPC #
7040055912722
Country of Origin
Viet Nam
Item
Rain Bib
Material
Polyester, Polyurethane
Waist Closure
Snaps
Gender
Men's
Lining Material
100% Polyester Knit
High-Visibility
No
Coating Material
Polyurethane
Number of Inside Pockets
1
Includes Lining
Yes
Series
Gale
Features
Adjustable Elastic Suspenders, Quick Release Buckles, Wind Resistant
Fly Closure Type
Snaps
Inseam
35 in
Resists
Water, Wind
Fabric Weight
240 g/sq m
Number of Outside Pockets
0
Color
Black
Will Fit Over Boots
Yes
Includes Suspenders
Yes
Includes
Elastic Suspenders, Quick Release Buckles
Ankle Type
Snap Buttons
Style
Bib Pant
Insulated for Cold Conditions
No
Sensor Body Style
Bib Pant
Traction Material
Polyester, Polyurethane

Dimensions

Size
4XL
Thickness
0.5 mm
Maximum Chest Size
55 in
Maximum Waist Size
50 in
Container Size
4XL

Description

Rain Bib, Style Bib Pant, Material Polyester, Polyurethane, Gender Men's, Size 4XL, Color Black, Inseam 35 in, Maximum Waist Size 50 in, High-Visibility No, ANSI Class Not Applicable, ANSI Type Not Applicable, Number of Inside Pockets 1, Number of Outside Pockets 0, Includes Lining Yes, Lining Material 100 Percent Polyester Knit, Ankle Type Snap Buttons, Fabric Weight 240 g/sq m, Thickness 0.5 mm, Fly Closure Type Snaps, Insulated for Cold Conditions No, Waist Closure Snaps

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.