Rainwear
- Mfr # 70582_990-M
- Zoro # G024891810
product price:Â
$
87.99
/ea
Zoro's best price: not eligible for any other offers or promotions
Key Features
Fabric Weight
240 g/sq m
Style
Bib Pant
Insulated for Cold Conditions
No
Includes
Elastic Suspenders, Quick Release Buckles
Maximum Waist Size
34 1/2 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 70582_990-M
- Zoro #
- G024891810
- UPC #
- 7040055912807
- Country of Origin
- Viet Nam
- Item
- Rain Bib
- Fabric Weight
- 240 g/sq m
- Style
- Bib Pant
- Insulated for Cold Conditions
- No
- Includes
- Elastic Suspenders, Quick Release Buckles
- Color
- Black
- Number of Outside Pockets
- 0
- Inseam
- 32 in
- Ankle Type
- Snap Buttons
- Includes Lining
- Yes
- Waist Closure
- Snaps
- Number of Inside Pockets
- 1
- Resists
- Water, Wind
- Includes Suspenders
- Yes
- High-Visibility
- No
- Will Fit Over Boots
- Yes
- Series
- Gale
- Lining Material
- 100% Polyester Knit
- Gender
- Men's
- Fly Closure Type
- Snaps
- Coating Material
- Polyurethane
- Features
- Adjustable Elastic Suspenders, Quick Release Buckles, Wind Resistant
- Material
- Polyester, Polyurethane
- Sensor Body Style
- Bib Pant
Dimensions
- Maximum Waist Size
- 34 1/2 in
- Thickness
- 0.5 mm
- Size
- M
- Maximum Chest Size
- 39 1/2 in
- Container Size
- M
Description
Rain Bib, Style Bib Pant, Material Polyester, Polyurethane, Gender Men's, Size M, Color Black, Inseam 32 in, Maximum Waist Size 34 1/2 in, High-Visibility No, ANSI Class Not Applicable, ANSI Type Not Applicable, Number of Inside Pockets 1, Number of Outside Pockets 0, Includes Lining Yes, Lining Material 100 Percent Polyester Knit, Ankle Type Snap Buttons, Fabric Weight 240 g/sq m, Thickness 0.5 mm, Fly Closure Type Snaps, Insulated for Cold Conditions No, Waist Closure Snaps
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.