Rainwear

  • Mfr # 70582_990-3XL
  • Zoro # G724891660
product price: 
$
87.99
/ea
Zoro's best price: not eligible for any other offers or promotions

Key Features

Inseam
35 in
Insulated for Cold Conditions
No
High-Visibility
No
Ankle Type
Snap Buttons
Number of Outside Pockets
0
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
70582_990-3XL
Zoro #
G724891660
UPC #
7040055912685
Country of Origin
Viet Nam

Dimensions

Maximum Chest Size
52 in
Thickness
0.5 mm
Size
3XL
Maximum Waist Size
47 1/4 in
Container Size
3XL

Details

Item
Rain Bib
Inseam
35 in
Insulated for Cold Conditions
No
High-Visibility
No
Ankle Type
Snap Buttons
Number of Outside Pockets
0
Features
Adjustable Elastic Suspenders, Quick Release Buckles, Wind Resistant
Will Fit Over Boots
Yes
Includes Suspenders
Yes
Coating Material
Polyurethane
Number of Inside Pockets
1
Lining Material
100% Polyester Knit
Includes Lining
Yes
Fly Closure Type
Snaps
Includes
Elastic Suspenders, Quick Release Buckles
Series
Gale
Material
Polyester, Polyurethane
Fabric Weight
240 g/sq m
Color
Black
Waist Closure
Snaps
Style
Bib Pant
Resists
Water, Wind
Gender
Men's
Sensor Body Style
Bib Pant

Description

Rain Bib, Style Bib Pant, Material Polyester, Polyurethane, Gender Men's, Size 3XL, Color Black, Inseam 35 in, Maximum Waist Size 47 1/4 in, High-Visibility No, ANSI Class Not Applicable, ANSI Type Not Applicable, Number of Inside Pockets 1, Number of Outside Pockets 0, Includes Lining Yes, Lining Material 100 Percent Polyester Knit, Ankle Type Snap Buttons, Fabric Weight 240 g/sq m, Thickness 0.5 mm, Fly Closure Type Snaps, Insulated for Cold Conditions No, Waist Closure Snaps

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.