Shop HELLY HANSEN

Rainwear

  • Mfr # 70582_590-3XL
  • Zoro # G124891727

product price: 
$
87.99
/ea
Zoro's best price: not eligible for any other offers or promotions

Key Features

Waist Closure
Snaps
Material
Polyester, Polyurethane
Will Fit Over Boots
Yes
Ankle Type
Snap Buttons
Includes
Elastic Suspenders, Quick Release Buckles
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
70582_590-3XL
Zoro #
G124891727
UPC #
7040055912678
Country of Origin
Viet Nam
Item
Rain Bib
Waist Closure
Snaps
Material
Polyester, Polyurethane
Will Fit Over Boots
Yes
Ankle Type
Snap Buttons
Includes
Elastic Suspenders, Quick Release Buckles
Includes Lining
Yes
Lining Material
100% Polyester Knit
Number of Outside Pockets
0
Fabric Weight
240 g/sq m
Inseam
35 in
Color
Navy
Includes Suspenders
Yes
Fly Closure Type
Snaps
Gender
Men's
High-Visibility
No
Style
Bib Pant
Coating Material
Polyurethane
Number of Inside Pockets
1
Resists
Water, Wind
Features
Adjustable Elastic Suspenders, Quick Release Buckles, Wind Resistant
Insulated for Cold Conditions
No
Series
Gale
Sensor Body Style
Bib Pant
Traction Material
Polyester, Polyurethane

Dimensions

Maximum Chest Size
52 in
Maximum Waist Size
47 1/4 in
Thickness
0.5 mm
Size
3XL
Container Size
3XL

Description

Rain Bib, Style Bib Pant, Material Polyester, Polyurethane, Gender Men's, Size 3XL, Color Navy, Inseam 35 in, Maximum Waist Size 47 1/4 in, High-Visibility No, ANSI Class Not Applicable, ANSI Type Not Applicable, Number of Inside Pockets 1, Number of Outside Pockets 0, Includes Lining Yes, Lining Material 100 Percent Polyester Knit, Ankle Type Snap Buttons, Fabric Weight 240 g/sq m, Thickness 0.5 mm, Fly Closure Type Snaps, Insulated for Cold Conditions No, Waist Closure Snaps

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.