Rainwear
- Mfr # 70582_590-M
- Zoro # G924891750
product price:Â
$
87.99
/ea
Zoro's best price: not eligible for any other offers or promotions
Key Features
Number of Outside Pockets
0
Ankle Type
Snap Buttons
Features
Adjustable Elastic Suspenders, Quick Release Buckles, Wind Resistant
Series
Gale
Lining Material
100% Polyester Knit
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 70582_590-M
- Zoro #
- G924891750
- UPC #
- 7040055912791
- Country of Origin
- Viet Nam
- Item
- Rain Bib
- Number of Outside Pockets
- 0
- Ankle Type
- Snap Buttons
- Features
- Adjustable Elastic Suspenders, Quick Release Buckles, Wind Resistant
- Series
- Gale
- Lining Material
- 100% Polyester Knit
- Resists
- Water, Wind
- Fabric Weight
- 240 g/sq m
- High-Visibility
- No
- Inseam
- 32 in
- Includes
- Elastic Suspenders, Quick Release Buckles
- Coating Material
- Polyurethane
- Color
- Navy
- Will Fit Over Boots
- Yes
- Insulated for Cold Conditions
- No
- Includes Suspenders
- Yes
- Waist Closure
- Snaps
- Material
- Polyester, Polyurethane
- Style
- Bib Pant
- Number of Inside Pockets
- 1
- Fly Closure Type
- Snaps
- Includes Lining
- Yes
- Gender
- Men's
- Sensor Body Style
- Bib Pant
Dimensions
- Maximum Chest Size
- 39 1/2 in
- Maximum Waist Size
- 34 1/2 in
- Thickness
- 0.5 mm
- Size
- M
- Container Size
- M
Description
Rain Bib, Style Bib Pant, Material Polyester, Polyurethane, Gender Men's, Size M, Color Navy, Inseam 32 in, Maximum Waist Size 34 1/2 in, High-Visibility No, ANSI Class Not Applicable, ANSI Type Not Applicable, Number of Inside Pockets 1, Number of Outside Pockets 0, Includes Lining Yes, Lining Material 100 Percent Polyester Knit, Ankle Type Snap Buttons, Fabric Weight 240 g/sq m, Thickness 0.5 mm, Fly Closure Type Snaps, Insulated for Cold Conditions No, Waist Closure Snaps
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.