Rainwear

  • Mfr # 70582_990-L
  • Zoro # G324891671
product price: 
$
87.99
/ea
Zoro's best price: not eligible for any other offers or promotions

Key Features

Waist Closure
Snaps
Includes Lining
Yes
Includes Suspenders
Yes
Resists
Water, Wind
Number of Inside Pockets
1
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
70582_990-L
Zoro #
G324891671
UPC #
7040055912760
Country of Origin
Viet Nam

Dimensions

Maximum Chest Size
42 1/2 in
Thickness
0.5 mm
Size
L
Maximum Waist Size
37 3/4 in
Container Size
L

Details

Item
Rain Bib
Waist Closure
Snaps
Includes Lining
Yes
Includes Suspenders
Yes
Resists
Water, Wind
Number of Inside Pockets
1
Includes
Elastic Suspenders, Quick Release Buckles
Coating Material
Polyurethane
Gender
Men's
Lining Material
100% Polyester Knit
Ankle Type
Snap Buttons
Fly Closure Type
Snaps
Insulated for Cold Conditions
No
Series
Gale
Style
Bib Pant
Material
Polyester, Polyurethane
Inseam
33 in
Number of Outside Pockets
0
Color
Black
Fabric Weight
240 g/sq m
High-Visibility
No
Will Fit Over Boots
Yes
Features
Adjustable Elastic Suspenders, Quick Release Buckles, Wind Resistant
Sensor Body Style
Bib Pant

Description

Rain Bib, Style Bib Pant, Material Polyester, Polyurethane, Gender Men's, Size L, Color Black, Inseam 33 in, Maximum Waist Size 37 3/4 in, High-Visibility No, ANSI Class Not Applicable, ANSI Type Not Applicable, Number of Inside Pockets 1, Number of Outside Pockets 0, Includes Lining Yes, Lining Material 100 Percent Polyester Knit, Ankle Type Snap Buttons, Fabric Weight 240 g/sq m, Thickness 0.5 mm, Fly Closure Type Snaps, Insulated for Cold Conditions No, Waist Closure Snaps

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.