Shop HENCO
See all product information
Create Account
Rebar Tie Wire, Plasticized, Tie PEX-AL-PEX to Rebar (250pc)
- Mfr # 805879
- Zoro # G923396683
product price:Â
$
40.15
/ea
Key Features
Length
6.417 in
Type
Braiding Wire
Depth
5.9 in
Application
Underfloor Heating
Material
Metal
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 805879
- Zoro #
- G923396683
- UPC #
- -
- Country of Origin
- Belgium
Dimensions
- Length
- 6.417 in
- Depth
- 5.9 in
- Width
- 0.709 in
Details
- Type
- Braiding Wire
- Application
- Underfloor Heating
- Material
- Metal
- Item
- Underfloor Heating
- Color
- Silver
Description
Rebar Tie Wire, Plasticized. Use the UFH-RAS-VLE to tie PEX-AL-PEX tubing to rebar. Comes in a pack of 250 pieces
Documents & Resources
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.