Shop HENCO

Rebar Tying Hook Tool

  • Mfr # 805878
  • Zoro # G923396669

product price: 
$
71.55
/ea

Key Features

Material
Metal
Width
1.378 in
Depth
1.378 in
Application
Underfloor Heating
Color
Black
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
805878
Zoro #
G923396669
UPC #
-
Country of Origin
Belgium

Dimensions

Width
1.378 in
Depth
1.378 in
Length
12.402 in

Details

Material
Metal
Application
Underfloor Heating
Color
Black
Protection Material
Plastic
Body Material
Metal
Item
Underfloor Heating

Description

Rebar tying hook. Used to tie PEX-AL-PEX pipe to rebar with the UFH-RAS-BIND15

Ratings & reviews