Shop HENCO
See all product information
Create Account
Test Plug Blue PEX-AL-PEX 5/8in, 6PK
- Mfr # 805889
- Zoro # G523396694
original price:Â $24.15 , new price: $21.75 , 9 percent off
new price:Â
$
21.75
/pk of 6, $3.63/ea
Key Features
Material
Plastic
Pipe Dia. (In.)
5/8 in
For Use In
Hot/cold
Color
Blue
Length
0.787 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 805889
- Zoro #
- G523396694
- UPC #
- -
- Country of Origin
- Belgium
- Material
- Plastic
- For Use In
- Hot/cold
- Item
- Accessory
- Color
- Blue
Dimensions
- Pipe Dia. (In.)
- 5/8 in
- Length
- 0.787 in
- Width
- 0.63 in
- Depth
- 0.63 in
Description
Test Plug Blue PEX-AL-PEX 5/8in. Makes a tight seal with the 5/8in PEX-AL-PEX tubing, allowing for pressure testing. Also prevent job site debris from entering the pipe.
Documents & Resources
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.