Shop HENCO
See all product information
Create Account
Test Plug Red PEX-AL-PEX 5/8in, 6PK
- Mfr # 805883
- Zoro # G423396671
original price:Â $24.15 , new price: $21.75 , 9 percent off
new price:Â
$
21.75
/pk of 6, $3.63/ea
Key Features
Length
0.787 in
Depth
0.63 in
Pipe Dia. (In.)
5/8 in
Width
0.63 in
Material
Plastic
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 805883
- Zoro #
- G423396671
- UPC #
- -
- Country of Origin
- Belgium
- Item
- Accessory
- Material
- Plastic
- For Use In
- Hot/cold
- Color
- Red
Dimensions
- Length
- 0.787 in
- Depth
- 0.63 in
- Pipe Dia. (In.)
- 5/8 in
- Width
- 0.63 in
Description
Test Plug Red PEX-AL-PEX 5/8in. Makes a tight seal with the 5/8in PEX-AL-PEX tubing, allowing for pressure testing. Also prevent job site debris from entering the pipe.
Documents & Resources
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.