Test Plug Red PEX-AL-PEX 1/2in, 6PK
- Mfr # 805882
- Zoro # G423396664
original price:Â $18.55 , new price: $16.69 , 10 percent off
new price:Â
$
16.69
/pk of 6, $2.78/ea
Key Features
Depth
0.827 in
Material
Plastic
Color
Red
Length
0.551 in
For Use In
Hot/cold
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 805882
- Zoro #
- G423396664
- UPC #
- -
- Country of Origin
- Belgium
- Material
- Plastic
- Item
- Accessory
- Color
- Red
- For Use In
- Hot/cold
Dimensions
- Depth
- 0.827 in
- Length
- 0.551 in
- Width
- 0.551 in
- Pipe Dia. (In.)
- 1/2 in
Description
Test Plug Red PEX-AL-PEX 1/2in. Makes a tight seal with the 1/2in PEX-AL-PEX tubing, allowing for pressure testing. Also prevent job site debris from entering the pipe.
Documents & Resources
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.