Shop KEYSTONE
See all product information
Create Account
50 Pint Dehumidifier with Electronic Controls, 4500 Sq. Ft.
- Mfr # KSTAD504G
- Zoro # G223362739
product price:Â
$
299.99
/ea
Free Shipping & Returns
Key Features
Width
15.43 in
Refrigerant Type
R32
Height
24.25 in
Color
White
Bucket Capacity
50 Pint
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- KSTAD504G
- Zoro #
- G223362739
- UPC #
- 840148738461
- Country of Origin
- China
Dimensions
- Width
- 15.43 in
- Height
- 24.25 in
- Depth
- 11.1 in
Details
- Refrigerant Type
- R32
- Color
- White
- Item
- Dehumidifier
- Bucket Capacity
- 50 Pint
- Includes
- Dehumidifier, Mesh Filter, Threaded Adaptor with Small Internal Drain Hose, Screw, Manual, Warranty
- Filter
- Washable
- Fan CFM
- 217.65/188.24 cfm
- Amps
- 4.5 A
- Cabinet Material
- Plastic
- Voltage
- 115V
Description
This Energy Star certified dehumidifier from Keystone effectively removes up to 50 pints of moisture per day, improving the air quality in spaces of up to 4500 square feet. One of the standout features of this unit is the convenient 1.8-gallon water tank. Equipped with a Full Bucket alert and auto shut off, it prevents spills and overflowing, giving you peace of mind. The Full Bucket alert notifies you when the tank is reaching its capacity, ensuring timely emptying. Additionally, the Check Filter alert reminds you to remove and clean the mesh filter, promoting optimal performance and air quality. Portability is made easy with the inclusion of four omni-directional caster wheels. This ENERGY STAR dehumidifier helps maximize savings by optimizing energy use while providing maximum efficiency. Keystone's dehumidifier units offer convenience, reliability, and affordability, making them an excellent choice for maintaining your comfort and well-being.
Documents & Resources
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
This item has been restricted from sale in the following states:
AK, HI
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.