Zoro Homepage

Corrosion Inhibitor, 32 oz

  • Mfr # 35298

  • Zoro # G3787415


product price: $44.89
/ea

Key Features

Container Size
32 oz
Application
For Hydronic Heating Systems
Series
Hercules
Compatible Product Type
Hydronic Heating Systems
Biodegradability
Non-Biodegradable
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
35298
Zoro #
G3787415
UPC #
032628352988
Country of Origin
United States

Dimensions

Container Size
32 oz

Details

Item
Corrosion Inhibitor
Application
For Hydronic Heating Systems
Series
Hercules
Compatible Product Type
Hydronic Heating Systems
Biodegradability
Non-Biodegradable
Active Ingredient
Acrylic Acid, Lauramine Oxide
Food Grade
Not Food Safe
Base Type
Water
For Material Type
Aluminum, Iron, Metal, Stainless Steel
Lubricant Color
Clear
Lubricant Container
Bottle
Product Form
Liquid

Description

Corrosion Inhibitor, Application For Hydronic Heating Systems, Color Clear, Form Liquid, Container Size 32 oz, Container Type Bottle

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.