
Eco Blend Max Can Liners, 33 gal, 0.8 mil, 33 in. x 39 in., Black, 25 Bags/Roll, 8 Rolls/Carton, 200PK
Mfr # L6639TK ER1
Zoro # G312921878
product price: $64.65
/pk 200, $0.32/eaKey Features
Capacity
33 gal
Bag Closure Type
Open-Face
Material
Recycled Linear Low-Density Polyethylene (LLDPE)
Thickness
0.8 mil
Seal
Star
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
L6639TK ER1
Zoro #
G312921878
UPC #
-
Country of Origin
United States
Dimensions
Thickness
0.8 mil
Details
Capacity
33 gal
Bag Closure Type
Open-Face
Material
Recycled Linear Low-Density Polyethylene (LLDPE)
Seal
Star
Description
Our goal for innovation in can liners is to manage waste, not create it. These can liners are engineered to reduce the waste destined for our landfills. That is why we strive to use recycled content in our can liners to replace virgin plastic with material recovered from our waste stream. This Eco Blend Max can liner uses rightsizing dimensions designed to fit most common cans.
- 10% mineral strength additive that enhances the strength of the bag.
- Right-sizing dimensions to fit the most common cans.
- Provides greater ease of use, save plastic, and reduce cost.
- Can be used for rough and sharp materials.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.